missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
AMPri Puracomfort Black Nitrile Gloves
Beskrivning
- Manufacturer: AMPri
- Basic nitrile surgeon's gloves from the brand Puracomfort
- Nitrile disposable gloves
- This product is unpowdered
- Coating: chlorinated inside
- These nitrile gloves are not extra-long (length: 240 mm)
- Nitrile surgeon's gloves : Black
- Fit: ambidextrous
- Outstanding basic quality
- Conventional disposable product
- Medical device class: md class i
- Non-sterile disposable product
- Standards met: EN 374-1, EN 374-4, EN 374-5, EN 420, EN 455-1, EN 455-2, EN 455-3, and EN 455-4
- Nitrile examination gloves with chemical protection type b
- Nitrile surgeon's gloves are suitable for alcoholic, acidic, dry, and watery food
- Biological protection against viruses, bacteria and fungi
- Nitrile cleaning gloves for use in government authorities, education, dentistry, industry, body-related services, hospitals, food service, and other medicine.
- Acceptable quality limit of the nitrile examination gloves: AQL 1.5
Specifikationer
Specifikationer
| Accelerator gratis | No |
| Användningsområden | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Färg | Black |
| Disponibel | Single-use |
| Exteriör finish | Fingertip Textured |
| Finger Thickness (English) | 2.4 mil |
| Fingertjocklek (metrisk) | 0.06 mm |
| Latexfri | Yes |
| Material | Nitrile |
| Visa mer |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?