missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pure Distilled Water, Waternation
Click to view available options
Quantity:
10 x 100 mL
10 x 500 mL
6 x 1000 mL
Description
- Ready to use
- No chemical additives
- Batch traceability
- Certificate of conformity and analysis
- Reduce expensive test fails due to impurities
- High performance
- High accuracy
- Suppress water-forming side reactions
- Provide consistent performance across many sample types
The MLG range, a comprehensive suite of five high grade pure waters, in assorted sizes, ranging from simple deionised to molecular biology grades, catering to the majority of pure water lab uses.
Specifications
pH | 7 |
Conductivity | 0.1 to 1 μS/cm |
Grade | Pure Distilled Water |
Packaging | PET Plastic Bottle |
Certificate of Analysis | Yes |
Quantity | 10 x 500 mL |
For Use With (Application) | Cell Culture |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'