missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Saint-Gobain Performance Plastics PureFlo™ Z Series PES Mid Size Capsules
Klicka för att se tillgängliga alternativ
Porstorlek:
0,2 μm
0,45 μm
0,45/0,2 μm
Kvantitet:
24 kapslar
30 kapslar
36 kapslar
Beskrivning
- PureFlo™ Z Series PES Capsules are designed for single-use sterile assemblies, providing hydrophilic filtration for critical biopharmaceutical processes.
- Gamma-irradiatable design supports effective sterilization, ensuring compatibility with stringent pharmaceutical requirements.
- Superior throughput capacity and flow performance enhance operational efficiency in liquid applications.
- Hydrophilic, asymmetric polyethersulfone (PES) membrane delivers reliable filtration and chemical compatibility across a broad range of substances.
- Available with a final sterilizing grade 0.1 or 0.2 μm membrane, ensuring effective filtration.
- Optional built-in ZenFlo™ prefilter enhances performance and efficiency.
- Carefully selected materials and design enable quick and reliable pre- and post-use integrity testing for critical applications.
- Scalable size options simplify scale-up throughout all stages of drug development and manufacturing processes.
- Autoclavable construction ensures flexibility in sterilization methods for optimized usability.
- Lightweight and compact design integrates seamlessly into biopharmaceutical assemblies without adding bulk.
- Promotes optimal process efficiency, minimizing downtime and supporting productivity in demanding environments.
Specifikationer
Specifikationer
| Disponibel | Single-use |
| Filtertyp | Filter Capsule |
| Material (membran) | Hydrophilic PES |
| Porstorlek | 0,45 μm |
| Sterilitet | Non-sterile |
| Kvantitet | 24 kapslar |
| Typ | Mid Size Capsules |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering