missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Funnel with Interior Ribs

Constructed of Pyrex™ borosilicate glass. Pyrex™ Funnel with Interior Ribs is useful for increasing filtration rate. Suits filter paper of various diameters.

Brand:  Pyrex 2150/10M

Additional Details : Weight : 2.43000kg

 View more versions of this product

Product Code. 12089012

  • 3602.70 SEK / Pack of 10


Estimated Shipment: 19-10-2021
Add to basket

Description

Description

  • With interior 'ribs' to increase the filtration rate
  • Robust construction in Pyrex™ borosilicate glass
  • Stem length of 150mm
Specifications

Specifications

110mm
Pyrex Glass, Borosilicate Glass
(Filter paper) 150 to 185mm
Fluted filter funnel
8mm
235 mm
150mm
Videos
SDS
Documents
Certificates