missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Qualitative Ashless Papers; Circle
Obtain high-quality filtration. Munktell Filtrak™ Qualitative Ashless Papers contain nearly 100% high alpha-cellulose are manufactured under tightly controlled manufacturing conditions to assure lot to lot quality.
881.00 SEK - 3350.00 SEK
Product Code | Brand | Grade | Particle Retention | Filtration Speed | Diameter (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Grade | Particle Retention | Filtration Speed | Diameter (Metric) | Price | Quantity & Availability | ||
11367204
|
Munktell Filtrak™
110100 |
V1F | 5 to 6 μm | 29s/10mL | 150 mm |
881.00 SEK
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
11367224
|
Munktell Filtrak™
110115 |
V5 | >20 μm | 9s/10mL | 150 mm |
1955.00 SEK
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||
11377214
|
Munktell Filtrak™
110111 |
V3 | >10 μm | 11s/10mL | 185 mm |
2265.00 SEK
Pack of 100 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
11377224
|
Munktell Filtrak™
110116 |
V5 | >20 μm | 9s/10mL | 185 mm |
1460.00 SEK
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
11397214
|
Munktell Filtrak™
110113 |
V3 | >10 μm | 11s/10mL | 320 mm |
3350.00 SEK
Pack of 100 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||
Description
- Very fast filtering, open fiber matrix
- Fast filtering, open to semi-open fiber matrix
- Medium to fast filtering, semi-open to open fiber matrix
- Medium to slow filtering, medium-tight fiber matrix
- Very slow filtration, very tight fiber matrix
Specifications
Cellulose |