missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Qualitative Grade Plain Filter Paper Circles - P5 Grade
Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper
POA
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 5 to 10 μm |
Filtration Speed | 230 sec. |
Flow Rate | Slow: 60mL/min. |
Description
Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper
- Cellulose fiber papers
- Good wet strength
- Suitable for gravity, vacuum filtration systems and low suction filtration
- Particle Retention: 5–10μm
- Medium porosity
- Filtration Speed: Herzberg, 230 seconds
- Flowrate: Slow—60mL/min.
- Surface: Smooth
Not suitable for nitrogen analysis.
Applications:
General lab uses: clinical and spot testing, clarifying pharmaceuticals.
Specifications
Disc | |
5 to 10 μm | |
Slow: 60mL/min. | |
P5 | |
100 Pack |
Cellulose | |
230 sec. | |
General lab uses: clinical and spot testing, clarifying pharmaceuticals | |
Medium |