Learn More
Munktell Filtrak™ Quantitative Ashless Papers
Recommended for use where a high purity is required for quantitative analysis. Munktell Filtrak™ Quantitative Ashless Papers; Circle are acid-washed to remove impurities and are made using pure cellulose with an alpha-cellulose content of almost 100%.
Brand: Munktell Filtrak™ 100007
Additional Details : Weight : 0.01000kg
Description
- Very fast filtering, open fiber matrix
- Fast filtering, open to semi-open fiber matrix
- Medium to fast filtering, semi-open to open fiber matrix
- Medium to slow filtering, medium-tight fiber matrix
- Very slow filtration, very tight fiber matrix
Specifications
Very fine cyrstalline | |
1 to 2 μm | |
Fine-grained precipitates such as barium | |
240 mm |
Cellulose | |
160s/10mL | |
OOH |