missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec QuickConnect™ Mop Handles
Interchangeable mop handles, available in carbon fiber, anodized aluminum, stainless steel or fiberglass.
1339.51 SEK - 5197.79 SEK
Specifications
Color Code | Black |
---|---|
Product Type | Extendable Handle |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Disposable | Reusable |
Product Code | Brand | Dimensions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions | Price | Quantity & Availability | |||||
17958312
|
Contec
CFH334 |
69 to 334 in. |
5197.79 SEK
Each |
Estimated Shipment: 17-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17918312
|
Contec
CFH114 |
63 to 114 in. |
1959.16 SEK
Each |
Estimated Shipment: 17-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17948312
|
Contec
CFH70 |
40 to 70 in. |
1339.51 SEK
Each |
Estimated Shipment: 17-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17938312
|
Contec
CFH224 |
66 to 224 in. |
3698.45 SEK
Each |
Estimated Shipment: 17-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Fully autoclavable QuickConnect mop handles and interchangeable mop head frames work together for maximum flexibility for cleaning in critical environments. Invest in one handle and the various interchangeable heads required for your specific applications. Handles are available in several lengths and styles.
- Telescoping handles are available in lightweight carbon fiber and anodized aluminum or durable stainless steel or fiberglass. Choose from a variety of lengths ranging from 16 in. (40 cm) extends to 30 in. (75 cm) to 66 in. (1.7 m) extends to 224 in. (5.7 m). For hard-to-reach ceilings and walls, a 27.8 ft. (8.5 m) carbon fiber handle is available that is lightweight and easy to maneuver.
- A 60 in. one-piece stainless-steel handle is also available.
- Compatible with all QuickConnect™ frames
- Multiple lengths available
Specifications
Black | |
Non-sterile | |
Reusable | |
Carbon Fiber |
Extendable Handle | |
Autoclavable | |
No |