missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Erlenmeyer Flask with Quickfit Ground Glass Socket

Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.

Brand:  Quickfit FE10/1

Additional Details : Weight : 0.12000kg

 View more versions of this product

Product Code. 12146200

  • 492.63 SEK / Pack of 5


Estimated Shipment: 31-08-2021
Add to basket

Description

Description

Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.

  • Complies to ISO 4797
  • Conical flasks with highest quality Quickfit™ ground glass socket
  • Borosilicate glass for corrosion free performance and high resistance to thermal shock
  • Designed for the estimation of arsenic and antimony
  • Method uses the formation of a complex between arsine and silver diethyldithiocarbamate with subsequent measurement at 538nm or 5380.
Specifications

Specifications

ISO 4797
Borosilicate Glass
Ground socket
14/23
10 mL
60 mm
Conical
34 mm
Videos
SDS
Documents
Certificates