Learn More
Quickfit™ Borosilicate Glass Flange Lid
Constructed of Borosilicate Glass. Quickfit™ Borosilicate Glass Flange Lid includes precision ground flat-flange joints. Fits Quickfit™ wide neck reaction flasks and culture vessels. Each lid with one or more sockets to accept other Quickfit™ components.
Brand: Quickfit MAF2/41
12806.00 SEK valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Additional Details : Weight : 0.47000kg
Description
Constructed of Borosilicate Glass. Quickfit™ Borosilicate Glass Flange Lid is comprised of precision ground flat-flange joints. Fits Quickfit™ wide neck reaction flasks and culture vessels. Each lid includes one or more sockets to accept other Quickfit™ components.
- With precision ground flat-flange joints
- Fits Quickfit™ wide neck reaction flasks and culture vessels
- Each lid with one or more sockets to accept other Quickfit™ components
Specifications
0°, 5°, 10° Side Sockets: 14/23, 15° Side Socket: 29/32, Vertical Center Socket: 19/26 | |
Wide neck flasks | |
Flange lid |
Borosilicate Glass | |
Sockets for use with other Quickfit™ components | |
100 mm |