missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Glass Stirrer Shaft
Designed for use with SVL™ stirrer heads and stirrer bearings
9890.00 SEK - 10265.00 SEK
Specifications
For Use With (Equipment) | SVL™ stirrer heads and stirrer bearings |
---|---|
Quantity | 1 Pack |
Type | Stirrer Shaft |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15587730
|
SVL
588-32 |
Length: 315mm |
9890.00 SEK
Pack of 5 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
15597730
|
SVL
588-33 |
Length: 405mm |
9975.00 SEK
Pack of 5 |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15507740
|
SVL
588-34 |
Length: 490mm |
10180.00 SEK
Pack of 5 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
15517740
|
SVL
588-35 |
Length: 580mm |
10265.00 SEK
Pack of 5 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- Manufactured from borosilicate glass
- Lower end with internal screwthread to accept choice of stirrer heads
- Upper section of shaft is ground to fit choice of stirrer bearings
Specifications
SVL™ stirrer heads and stirrer bearings | |
1 Pack | |
Stirrer Shaft |