missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Glass Joint Sockets

Manufactured with minimum shank length of 100mm

Brand:  Quickfit SRB55UB

Additional Details : Weight : 1.28000kg

 View more versions of this product

Product Code. 15567980

  • 3069.00 SEK / Pack of 30


Estimated Shipment
03-02-2021
Add to basket

Description

Description

  • Unbadged ground glass sockets
  • Free from any ceramic markings
  • Avoids problem of badge charring at high temperatures that can give untidy appearance
  • High quality joints manufactured to accuracy that surpasses requirements of ISO 383
  • Accurate taper and fine surface finish reduce possibility of joint seizure or leakage
  • With round profile bead on top of socket for extra mechanical strength
Specifications

Specifications

5/Pk.
66.5mm (Shank Dia,), 50mm (Bore)
Lapping Female Socket
3.2mm
Videos
SDS
Documents