missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Ray S3 Shoe
The Ray has everything you would expect from a safety shoe; rugged and durable with all day long comfort and protection for your feet in all conditions, all day long.
Brand: Emma Safety Footwear MM72454838
Additional Details : Weight : 1.14000kg
Description
- Waterproof
- The all-round safety shoe: extremely safe & comfortable, 100% metal free & waterproof.
- The Ray has everything you would expect from a safety shoe; rugged and durable with all day long comfort and protection for your feet in all conditions, all day long.
- This shoe has a fully waterproof membrane, so you don't have to worry about wet feet.
- You can fully concentrate on getting the job done.
- The reflective parts on the shoe ensure that you are clearly visible in the dark and the Gripforce outsole gives you maximum grip.
- The extremely tough carbon look on the side of the upper gives the shoe a sporty look.
- It is available in 2 widths (D & XD).
- EMMA Ray (low model) and EMMA Ryan (high model).
- These models have all the properties that a safety shoe can offer:
- S3
- Waterproof with DryShield membrane.
- Available in sizes 36 through 48.
- With protective toe cap as standard and fully metal-free.
- Sporty look.
- In 2 widths as standard: D & XD.
- Metal-Free Advantages:
- Weighs less
- Smoother roll of foot owing to non-woven anti-slip protection (instead of steel plate)
- Less sensitive to conduction in very cold circumstances
- Less chance of scratching objects due to the absence of metal
- parts on the shoe (e.g. for automotive)
- Sustainable Production
- The world is changing at a rapid pace and industrial processes also have a negative impact on the environment.
- See how EMMA manufactures sustainably, including its metal-free safety shoes.
- Industries
- Chemical industry
- Metal industry
- Construction & technology
- Manufacturing
- Nature & environment
- Safety shoe
- S3-Safetyshoe with sole plate for wet work
Specifications
Laces | |
Hydro-Tec Antibacterial/DryShield Membrane | |
38 | |
ISO 20345:2011 | |
Yes |
Black | |
Leather | |
No | |
Standard Width | |
S3 |