missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 31094 Shoes
ESD dissipative shoe includes PU-sole with high slip resistance.
831.00 SEK - 947.31 SEK
Specifications
Certifications/Compliance | EN 61340 |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15618517
|
Abeba™
31094/36 |
36 |
947.31 SEK
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
15628517
|
Abeba™
31094/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15638517
|
Abeba™
31094/38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15648517
|
Abeba™
31094/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15658517
|
Abeba™
31094/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15668517
|
Abeba™
31094/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15678517
|
Abeba™
31094/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Smooth leather white
- Slip resistance PU outsole sole
- Integrated Reflexor™ massage footbed
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Hand-sewn seam
Specifications
EN 61340 | |
Microfiber | |
Slip-resistant | |
31094 |
White | |
Leather | |
Polyurethane |