missing translation for 'onlineSavingsMsg'
Läs mer

Ismatec™ REGLO Peristaltic Pump

Produktkod. 15780948
Klicka för att se tillgängliga alternativ
Kanaler:
2
Antal rullar:
12
Förpackningsstorlek:
Varje
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 15780948

Brand: Ismatec™ ISM4212

Vänligen för att beställa denna produkten. Behöver du ett Webbkonto? Registrera ditt konto idag!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternativa produkter

Denna artikel kan inte returneras. Se returpolicy

Peristaltic pump with separate channel control and MS/CA Click-'N-Go Cassettes

  • Uses 3-stop color-coded tubing.
  • MS/CA Click-'N-Go cassettes.
    • Simple handling
    • Automatic occlusion setting
    • Defined and reproducible occlusion conditions
    • Each channel allows individual tubing selection
  • Operating panel
    • 7-button membrane keypad
    • Digital display showing flow rates and direction for each channel
  • Operating modes
    • Independent flow rates on each channel
    • Independent direction on each channel
    • Independent timing and pause on each channel
    • Pumping by drive speed (rpm)
    • Pumping by flow rate (mL/min)
    • Factory-set flow rates for all available tube sizes
    • Dispensing by volume (mL)
    • Dispensing by time (0.1 sec up to 999 hrs.)
    • Dispensing by volume within a preset time
    • Interval dispensing by volume or time with a pause
    • Setting the number of dispensing cycles
    • Pause time setting (0.1 sec. up to 999 hrs.)
    • Roller backsteps for drip-free dispensing
    • Reversible rotation direction
  • Calibrating function
    • Independent for each channel
    • By flow rate (mL/min.)
    • By dispensing volume (mL)
  • Digital speed setting
  • Closed loop control for pressure independent speed

Specifications

Kanaler 2
Kontrolltyp Digital
Visningstyp Digital
Flödeshastighet 0.0001 to 24 mL/min. per channel
Motorhastighet 0.02 to 100 rpm
Motortyp Stepper motor
Antal rullar 12
Hastighetskontroll Closed-loop control for pressure-independent speed.
Typ av rör 3-stop, color-coded tubing
Mått (L x B x H) 205 x 125 x 170 mm
Vikt (metrisk) 2.7 kg
Elektriska krav 100/230 VAC 50/60 Hz
Spänning 100/230 V
Wattal 30 w
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.