missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
GA International Removable Deep-Freeze Labels for Barcode Printers
Click to view available options
Färg:
Blått
Grön
Gult
Orange
Rött
Mått (LxB):
19,1 mm
25,4 x 17,5 mm
50,8 x 25,4 mm
63,5 x 25,4 mm
Diameter (metrisk):
25,4 mm
76,2 mm
Unit Size:
Paket med 1000
Paket med 2000
Paket med 3000
Description
- Ideal for long-term storage in deep-freeze conditions (-80°C)
- Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
- Printable with all major thermal-transfer printer brands
- Resistant to gamma irradiation (tested up to 50 KGy)
Specifications
Specifications
| Typ av lim | Removable |
| Färg | Grön |
| Avsluta | Matte |
| Formatera | Roll |
| Material | Thermoplastic Film |
| Tryckteknik | Thermal Transfer |
| Produkttyp | Label |
| Sterilitet | Non-sterile |
| Etiketter per rad | 1 Label |
| Kvantitet | 1000/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction