missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Replacement Cartridges for PUROKIT Ultrapure Bench Stand Set
Consists of 5 news cartridges and a cleaning kit. Fisherbrand™ Replacement Cartridges for PUROKIT Ultrapure Bench Stand Set does not require any electrical connection.
Brand: Fisherbrand™
Additional Details : Weight : 0.80000kg
Description
- Saturation visible by discoloration of R2 columns
- Change columns easily by unscrewing nuts
- Shelf life of two years in original packaging at ambient temperature
Specifications
R3 Blue cartridge turns to ocher at saturation | |
30 L/hr. | |
630 mm | |
Ultrapure Bench Stand Set PUROKIT | |
25°C | |
630 x 170 x 170 mm |
Variable as a function of the hardness of the inlet water | |
Activated Carbon and Ion Exchangers | |
Water treaatment | |
2.5 bar | |
Activated Carbon and Ion Exchangers | |
60 mm |