missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Replacement Needles for CTC PAL Removable Needle Syringes
For use with CTC PAL Removable Needle Syringes
545.00 SEK - 890.00 SEK
Specifications
Description | Gas tight |
---|---|
Needle Gauge | 26 G |
Diameter (Metric) Outer | 0.47 mm |
Product Type | Replacement Needle |
Product Code | Brand | Volume (Metric) | Needle Point Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Needle Point Style | Price | Quantity & Availability | ||||
15248603
|
Trajan™
038749 |
25 μL | Side Hole |
890.00 SEK
Pack of 2 |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15228603
|
Trajan™
038732 |
100 μL | Cone |
545.00 SEK
Pack of 2 |
Estimated Shipment: 10-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
For use with CTC PAL Gas Tight Syringe
- Needle Length: 50mm
- Needle Gauge: 26
- Tip Style: Cone or S/Hole
Specifications
Gas tight | |
26 G | |
0.47 mm | |
Replacement Needle |