missing translation for 'onlineSavingsMsg'
Läs mer

Brady™ Repositionable Multi-Purpose Vinyl Labels

Produktkod. 31741208
Change view
Klicka för att se tillgängliga alternativ
Mått (L x B):
15.24 m x 12.70 mm
15.24 m x 25.40 mm
15.24 m x 50.80 mm
Färg:
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Mått (L x B) Färg
31741208 15.24 m x 25.40 mm Yellow
31741183 15.24 m x 12.70 mm White
31741204 15.24 m x 25.40 mm White
31741190 15.24 m x 50.80 mm White
31741206 15.24 m x 12.70 mm Yellow
31741202 15.24 m x 50.80 mm Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 31741208 Leverantör Brady™ Leverantörsnummer 177763
Bara null kvar
Add to basket
Add to basket
This item is not returnable. View return policy

Repositionable vinyl film (B-581) is a durable, flexible, high-gloss material ideal for indoor marking where frequent repositioning is required.

  • Aggressive adhesive stays in place but removes cleanly without leaving adhesive residue, making it ideal for applications like Lean 5S and inventory
  • Vinyl film can be thermal transfer printed
  • Average outdoor lifespan is five years
  • Service temperature of -40°C to 82°C
  • Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction and better performance and reliability
  • A ribbon is required to print this material - use part number M61-R6010
  • Flexible - Easily print almost anywhere with a Brady portable label printer

Specifications

Typ av lim Repositionable Acrylic
Beläggning None
Färg Yellow
Avsluta Gloss
Formatera Continuous
Material Vinyl
Utskrivbara sidor Front
Tryckteknik Thermal Transfer
Produkttyp Label
Sterilitet Non-sterile
För användning med (applikation) Facility Identification, General Identification, Safety identification, Warehouse Marking
För användning med (utrustning) BMP61, BMP71 (with media adapter), M710 (with media adapter), M610, M611
Min. Driftstemperatur (metrisk) -40°C
Modell M6C-1000-581-YL
Antal per förpackning 1 Label/Box
Temperaturområde (engelska) -40°F to +180°F
Temperaturområde (metriskt) -40°C to +82°C
Tjocklek (metrisk) 0.125 mm
Mått (L x B) 15.24 m x 25.40 mm
Längd (engelska) 50 ft.
Längd (metrisk) 15.24 m
Bredd (engelska) 1 in.
Bredd (metrisk) 25.40 mm
Bredd (engelska) Utskrivbart område 1 in.
Alternativt artikelnummer M6C-1000-581-YL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.