missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritter Plastic™ Ritips™ Dispenser Tips
Used for the repetitive distribution of volumes between 0.05 and 50 mL.
4404.30 SEK - 38737.70 SEK
Specifications
For Use With (Application) | Pipetting |
---|---|
Graduated | Yes |
Product Line | RiTips |
Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
16690292
|
Ritter Plastic™
40010-0000 |
0.05 mL | 100/Pk. |
38737.70 SEK
Pack of 3000 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
16600302
|
Ritter Plastic™
40010-0001 |
0.5 mL | 100/Pk. |
27199.60 SEK
Pack of 3000 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
16610302
|
Ritter Plastic™
40010-0002 |
1.25 mL | 100/Pk. |
27199.60 SEK
Pack of 3000 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
16620302
|
Ritter Plastic™
40010-0003 |
2.5 mL | 100/Pk. |
27199.60 SEK
Pack of 3000 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
16630302
|
Ritter Plastic™
40010-0004 |
5.0 mL | 100/Pk. |
27199.60 SEK
Pack of 3000 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
16640302
|
Ritter Plastic™
40010-0005 |
12.5 mL | 100/Pk. |
27199.60 SEK
Pack of 3000 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
16650302
|
Ritter Plastic™
40010-0006 |
25.0 mL | 25/Pk. |
8246.80 SEK
Pack of 750 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
16660302
|
Ritter Plastic™
40010-0007 |
50.0 mL | 25/Pk. |
4404.30 SEK
Pack of 400 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
Description
- Uses direct displacement method
- Works well for infectious and volatile liquids
- Fluid never in touch with the instrument to avoid contamination
- Automated individual tests of each single tip guarantee the tightness with water, which is documented in lot-specific records
- Black graduation marks
- Manufactured from polypropylene
- Suitable for a wide range of pipettors
Specifications
Pipetting | |
Yes | |
RiTips | |
Polypropylene |