missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Graduated Valumetric™ Bottles with PTFE-Faced PE-Lined Caps

Catalog Number 11718769
Click to view available options
Capacity (Metric):
30 mL
60 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
58-400 mm
70-400 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Store a variety of liquids and solids—dry powders, specimens and soil samples

  • Clear, USP Type III soda-lime glass
  • Lined caps attached

Capacity 1 oz., 30mL
Closure Liner PTFE/Polyethylene
Closure Material Polyethylene
Closure Size 33-400 mm
Closure Type Screw Cap
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Material Glass
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'