missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RT2 Digital Hotplate

Increase your confidence in safety and accuracy with our low-profile digital display hotplate.

5595.74 SEK

Specifications

Body Material Cast Aluminum
Certifications/Compliance cCSAus, CE
Controller Type PID
Dimensions (LxWxH) 11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm)
Height (English) 3.94 in.
View More Specs

Products 1
Product Code Brand Electrical Requirements Price Quantity & Availability  
Product Code Brand Electrical Requirements Price Quantity & Availability  
15238824
View accessory products View Documents
Thermo Scientific™
88880001
230 V, 50/60 Hz
5595.74 SEK
Each
View alternative products
Save Up to 
»
Estimated Shipment: 20-09-2021
Add to basket
 
Description

Description

Increase your confidence in safety and accuracy with the sleek, low-profile Thermo Scientific ™ RT2 Digital Hotplate,  which offers precise digital control with 0.1°C resolution and maximum temperature of 350°C.  Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides excellent temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.

Precise control for optimal accuracy
  • Microprocessor PID control
  • Digital LED (0.1C resolution) display
  • View current and set temperature simultaneously
  • Temperature Range: Max. 350°C / 662°F
  • Heating rate can be set from 0 to 100% at 1% interval
Convenient controls offer flexibility
  • Choose to view temperature in either Celsius (°C) or Fahrenheit (°F)
  • Set timer to start immediately, count down or start when top plate reaches desired set point
  • Lock keypad for added security
  • Two threaded holes for Support Rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more
Safety features provide ease of mind
  • Hot top warning indicator remains illuminated when shut off and still plugged in until top plate reaches ambient
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects user from splashes
Construction/Capacity
  • Top Plate Dimensions: 140mm / 5.5in diameter
  • Top Plate Material: ceramic coated aluminum
  • Display: LED digital (0.1C resolution)
  • Maximum Load: 25kg / 55.1lbs
Optional accessories
  • Heating bath (Cat. No. 88880141])
  • Transparent safety shield (Cat. No. 88880142)
  • Support Rod (Cat. No. 88880143)
  • C-5, Clamp Holder (Cat. No. 88880148)
  • 3 Prong Clamp (Cat. No. 88880149)
Certifications: CE, cCSAus
Warranty: 2 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Specifications

Cast Aluminum
PID
3.94 in.
11.42 in.
50°C to 350°C
Aluminum, Ceramic
6.34 in.
LED Digital
cCSAus, CE
11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm)
100 mm
290 mm
5.5 in. dia.
600 w
161 mm
2 Years
SDS
Product Certifications