missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Straight Sided Wide Mouth Glass Jars with White Polypropylene Caps

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

Brand:  Fisherbrand™

Additional Details : Weight : 2.04750kg

 View more versions of this product

Product Code. 16184467

  • 1810.00 SEK / Pack of 12


Estimated Shipment: 07-01-2022
Add to basket

Description

Description

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable
Specifications

Specifications

Clear
Pulp/Vinyl
89-400 mm
145 mm
Round
16 oz.
67 mm
Solvent, Chemical or Sample Storage with Plastisol Coating for Safety are Easier to Grip and Harder to Break
148 mm
12
White
89-400
Yes
Polypropylene
Cap
Wide
480 mL
Clear
57 mm
Cap
Glass
Straight Sided Jar
76 mm
Videos
SDS
Documents
Certificates
View accessory products