missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Safflower oil, Carthamus tinctorius, Thermo Scientific Chemicals
314.00 SEK valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
500 mL
1 L
Description
Safflower oil is used for preventing heart disease, including “hardening of the arteries” (atherosclerosis) and stroke. It is also used to treat fever, tumors, coughs, breathing problems, clotting conditions, pain, heart disease, chest pain and traumatic injuries. In cosmetics and personal care products, it is used in the formulation of topical skin care lotions, moisturizers and bath products.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Solubility
Insoluble in cold water and hot water.
Notes
Supplied as a raw oil without preservative
Insoluble in cold water and hot water.
Notes
Supplied as a raw oil without preservative
Specifications
Color | Yellow |
Density | 0.921 |
Flash Point | >113°C (235°F) |
Refractive Index | 1.476 |
Quantity | 500 mL |
Solubility Information | Insoluble in cold water and hot water. |
Physical Form | Oil |
Chemical Name or Material | Safflower oil, Carthamus tinctorius |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'