missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon™ Formula 2475 High-Purity Tubing

Environmentally friendly—safe to dispose of through incineration

Brand:  Saint-Gobain 95635-57

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11784678

  • 6070.00 SEK / 15m


Estimated Shipment
07-05-2021
Add to basket

Description

Description

  • Contains no plasticizers that can leach into or contaminate fluid, yet tubing remains flexible
  • Virtually no absorption of key fluid constituents into tubing material or fluid adsorption onto tubing walls; fluid alteration and loss is limited
  • Ideal for handling sensitive fluids such as pharmaceutical or biological solutions
  • Also available braid-reinforced to withstand solutions with elevated working pressure (Contact your Fisher Scientific Customer Service Representative for details)

Order Info

In packs of 50 ft. (15m)

Compliance

Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards.

Specifications

Specifications

Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards.
15.8 mm
0.87 in.
50 ft.
0.12 in.
5/8 in.
Tygon
22 mm
15 m
3.2 mm
Videos
SDS
Documents