missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Sartorius Ash-free Color Coded Quantitative Filter Papers, Grade 388

Used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration

Brand:  Sartorius™ FT-4-101-110

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11781365

  • 825.00 SEK / Pack of 100
Estimated Shipment: 09-07-2024
to see stock.
Add to basket

Description

Description

  • Made of 100 % cotton linters
  • Ash-free (ash content ≤0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
Specifications

Specifications

110 mm dia.
Cotton Linters, Refined Pulp
10μm/sec.
388
0.21 mm
110 mm
Folded
12 to 15 μm
Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration
100/Pk.
Quantitative Filter Paper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers