missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Microsart™ @Filter 100 in Trays

Membrane filters suitable for use in the Microsart @Filter units

Brand:  Sartorius 16D01--10-H6--TG

1747.42 SEK valid until 2024-12-31
Use promo code "23270" to get your promotional price.



Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13445346

  • 2180.00 SEK / Pack of 24
In Stock
to see stock.
Add to basket

Description

Description

Microsart @filter units, sterile and ready to use, combine a funnel and a gridded membrane filter in one unit. They have been specifically developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids. For sample volumes up to 100ml, the Microsart @filter 100 is the ideal device. The optimised design permits thorough rinsing of the system subsequent to filtration. No liquid is retained in the filter funnel. Optimal sealing to the Microsart Base 47 mm is guaranteed by the Click-Fit closure.

Safe and Reliable:
Sterile packaged - Sterilization at the point of use is not required
Fully disposable base and funnel - Preparation- and sterilization-free procedure reduces the risk of secondary contamination
Optimized design and materials - No liquid remains after filtration, eliminates the need of rinsing
Easy handling:
Click-Fit closure - Fast in routine analysis, eliminates the risk of leakage
Economy:
Adaptable on Combisart™ - Maximum flexibility, no additional investment required
Transparent funnel material - Visibility of the complete filtration

Specifications

Specifications

White
0.5 μm
Black
Cellulose Nitrate
Sterile
47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers