missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Savant™ SPD131DDA SpeedVac™ Concentrator

Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ Savant™ SPD131DDA SpeedVac™ Concentrator.

Brand:  Thermo Scientific™ SPD131DDA-230

Additional Details : Weight : 50.00000kg

 View more versions of this product

Product Code. 10031382

  • 143180.00 SEK / Each


Estimated Shipment
03-09-2020
Add to basket

Description

Description

Features:
  • Adjustable vacuum level to prevent samples from freezing
  • Chemical-resistant dual automatic bleeder valves
  • Radiant glass cover for excellent chemical resistance and additional heating for faster drying
  • Digital display of parameters for easy, reproducible selection
  • Independent timers for both heat and run
  • PTFE tubing
  • Deep PTFE-coated chamber and vapor pathway for superior chemical resistance and easy cleaning
  • Accepts all standard small SpeedVac™ rotors and also a two-place microtiter plate rotor

Requires:

Rotors are available for a wide variety of applications and tube sizes.

Specifications

Specifications

PTFE
Dual
Oversized
50Hz
450mm
2 deepwell, 6 shallow well
0.1 to 20 torr
20kg
18 x 14 x 13 in. (450 x 360 x 330mm)
Adjustable from 45° to 80°C, off
230V 50Hz
330mm
2
SUMAXSPD
Heated Glass
230V
360mm
230V 50Hz
Videos
Documents
View accessory products