missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Hanna Instruments™ School pH Tester
Klicka för att se tillgängliga alternativ
Område (pH):
0 till 14
missing translation for 'unitSize'
Varje
Description
Unlike conventional testers, HI99104 has a long and slim stem, ideal for measurements in small samples or test tubes. It is supplied with a rugged, plastic body electrode with a screw connector that allows for quick and easy electrode replacement.
- Compact and lightweight: Fits in all flasks and beakers
- Low power demand: Battery life of 1000 hours using common 1.5V batteries
- Easy two-point calibration
- Open junction: Allows for fast response
- 0.00 to 14.00 pH range, with ±0.2 accuracy
Specifications
Specifications
| Inkluderar | HI 1270 pH electrode, batteries and instructions |
| Noggrannhet (pH) | ±0.2 |
| Kalibrering | Manual |
| Område (pH) | 0 till 14 |
| Upplösning (pH) | 0.01 |
| Kalibreringspunkter | 2 |
| Mått (L x B x H) | 200 x 28 x 20 mm (7.9 x 1.1 x 0.8 in.) |
| Vikt (metrisk) | 46 g |
| Vikt (engelska) | 1.6 oz. |
| Material | Plastic Body |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction