missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Screw Cap

Screw caps provide a tight seal without the need for crimping and decapping tools.

Brand:  DWK Life Sciences 225788

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 16616892

  • 206.00 SEK / Pack of 100

Estimated Shipment: 31-08-2022
to see stock.
Add to basket

Description

Description

  • Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability
Specifications

Specifications

Blue
White Silicone, Red PTFE
Silicone/PTFE
45 ± 5 shore A
Autoclavable
5.97 mm
1.02 mm
11.79 mm
High Performance Liquid Chromatography (HPLC)
9 mm
Polypropylene
Open Top
100
ND9
Videos
SDS
Documents
Certificates
Special Offers

Special Offers