missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Phenomenex™ SecurityGuard™ ULTRA Guard-patroner, UHPLC C18, 4,6 mm ID
Sfoglia Tutto Phenomenex ProdottiDescrizione
- Produkt: SecurityGuard ULTRA Patron
- Längd (metrisk): 2 mm
- Diameter (metrisk) inre: 4,6 mm
- Stationär fas: C18
- Teknik: Omvänd fas HPLC
Specifica
Specifica
| Kvantitet | 3/Pk |
| Partikelstorlek | Proprietär |
| Längd (metrisk) | 2 mm |
| Typ | Skyddspatron |
| Diameter (metrisk) Inre | 4.6 mm |
| Stationär fas | C18 |
| Teknik | Omvänd fas HPLC |
| Kolumntyp | Skyddskolonn |
| Produktlinje | SecurityGuard ULTRA |
Titolo del prodotto
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?