missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Brady™ Self-laminating Vinyl (B-427) Labels for M611, BMP61 and BMP71
Klicka för att se tillgängliga alternativ
Bredd (metrisk):
6,4 mm
12,7 mm
19,1 mm
25,4 mm
38,1 mm
44,5 mm
50,8 mm
Höjd (metrisk):
19,1 mm
25,4 mm
31,8 mm
38,1 mm
63,5 mm
85,7 mm
101,6 mm
152,4 mm
Färg:
Blå, Transparent, Transparent
Brun, Transparent, Transparent
Grå, Transparent, Transparent
Grön, Transparent, Transparent
Gul, Transparent, Transparent
Lila, Transparent, Transparent
Orange, Transparent, Transparent
Röd, Transparent, Transparent
Vit, Transparent, Transparent
Vertikal upprepning (metrisk):
9,5 mm
15,9 mm
22,2 mm
28,6 mm
34,9 mm
41,3 mm
54 mm
66,7 mm
88,9 mm
104,8 mm
155,6 mm
missing translation for 'unitSize'
1 rulle
Description
- Provided in a self-laminated format with a yellow printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Specifications
Specifications
| Autoklaveringsbar | Not Autoclavable |
| Typ av lim | Permanent Acrylic |
| Färg | Lila, Transparent, Transparent |
| Avsluta | Matte |
| Material | Self-laminating Vinyl |
| Tryckteknik | Thermal Transfer |
| Sterilitet | Non-sterile |
| För användning med (applikation) | Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling |
| För användning med (utrustning) | BMP™61, BMP™71, BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems |
| Etiketter per rad | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction