Learn More
Multiroir Controlec™ Semi Open Fronted Containers, SLK series
Front opening makes it quick to access products. Multiroir Controlec™ Semi Open Fronted Containers, SLK series are stackable polypropylene bins that are robust, ergonomic, unalterable and suitable for all sectors of activity.
Brand: Multiroir Controlec™ ASLK4-5015
Additional Details : Weight : 1.88100kg
Description
Multiroir Semi Open Fronted containers are made of polypropylene, which is particularly resistant:
- To the majority of acids and chemical agents
- To breakage and shocks
- To extreme temperatures (from -20° to +100°C)
- Food quality
- Hygienic due to smooth interior sides
- Available in blue and red polypropylene
Specifications
Storage Container | |
Blue | |
10 kg, 11 L | |
Food Quality | |
350 x 210 x 150 mm | |
300 mm | |
185 mm | |
140 mm |
Polypropylene | |
Rectangular | |
Stackable | |
SLK | |
350 mm | |
210 mm | |
150 mm | |
413 g |