missing translation for 'onlineSavingsMsg'
Learn More

SGE™ SilFlow™ GC 4 Port Splitter

Highly efficient and reliable micro fluidic platform to improve GC connectivity

Brand:  SGE™ 123733

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15269183

  • 4040.00 SEK / Each


Call for latest availability.
+46 (0)31 352 32 30

Add to basket

Description

Description

  • Kit includes a SilFlow microchannel device (MCD), SilTite FingerTite tool, mounting bracket, plus appropriate ferrules, nuts and blanking ferrules for set up
  • Does not include 1.1mm OD tubing
Port A: Variable see product descriptions
Port B: 0.25/0.32mm ID
Port C: 0.25/0.32mm ID
Port D: 0.25/0.32mm ID

Specifications

Specifications

SGE Silflow Microchannel Device
Port Splitter
N/A
SilFlow microchannel device (MCD)
1.1 mm OD
Videos