missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Shell Vial Kit, Amber Glass, PE plug
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
Additional Details : Weight : 0.30000kg
Description
- ND15
- Glass
- Amber
- 4mL
- Plug Cap
- star-shaped diaphragm
- Polyethylene
- Transparent
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Transparent | |
14.65 mm | |
5.5 mL | |
Polyethylene | |
44.6 mm | |
No |
Amber | |
Glass | |
100 | |
Plug | |
1st Hydrolytic Class |