missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Shimadzu Splitless Direct Wide Bore Liner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
715.00 SEK - 2825.00 SEK
Specifications
Length (Metric) | 139 mm |
---|---|
Product Type Specs | GC Inlet Liner, Splitless Direct Wide Bore Liner |
Diameter (Metric) Inner | 3.4 mm |
Diameter (Metric) Outer | 5 mm |
For Use With (Equipment) | Shimadzu 9 A/16 A GC |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12964011
|
Trajan™
092084 |
5/Pk. |
2825.00 SEK
Pack of 5 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
12974011
|
Trajan™
09208401 |
1 Ea. |
715.00 SEK
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Shimazdu instruments
Specifications
139 mm | |
3.4 mm | |
Shimadzu 9 A/16 A GC |
GC Inlet Liner, Splitless Direct Wide Bore Liner | |
5 mm |