missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Shirt with Long sleeve 7482-Black

Click to view available options
Size:
3X-Large/4X-Large
5X-Large/6X-Large
Medium/Large
Small
X-Large/2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Longsleeve men uvex suXXeed
  • Color: Black Material: 60% Dryarn, 28% wool , 8% PA, 4% EL, 250 gsm
  • Seamless underwear, without annoying seams, moisture-regulating, with optimal fit for maximum comfort, soft cuffs, merino wool for best insulation, odor neutralizing
  • Size: S- 5XL/6XL
  • Care: 30 degree washing, no chlorine, no tumble drying, no iron, no chemical laundry
Size Medium/Large
Color Black
Thickness (Metric) 250 g/m²