missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Signal Waist Coat 4 LG 7973-Yellow

Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

All that is essential is that everyone can be seen despite the poor visibility. The high-visibility clothing from the uvex protection flash collection uses bright reflective strips. And of course the cargo trousers and softshell jackets with their optimum fit can also be seen in daylight

  • Color: warning yellow / warning orange
  • Material: 65% polyester, 35% spandex, ca.245 g / m²
  • Active protection by horizontal and vertical fiber optic system
  • Velcro closure for quick closing the vest in the VT
  • With switch to activate and Switch between 3 light modes
  • Standards: EN ISO 20471, Class 1
  • Note: Please always battery pack
  • Sizes: M to 3XL Oversize surcharge: from size XXL + 10 %
  • Care: washing: 60 ° C, not chlorine, not suitable for tumble dryer, ironing 2 points
  • Cleaning: P Size: M to 3XL
Closure Type Hook and Loop
Color Yellow
Size X-Large
Thickness (Metric) 245 g/m²