Läs mer
Thermo Scientific™ Smart-Vue™ Event Notification Hardware
Receive immediate notification by means of your preferred alert method, including audible/visual siren, fax, telephone, email or text messaging.
Specifikationer
| Certifikat och efterlevnad | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. |
|---|---|
| För användning med (applikation) | Cold Storage |
| För användning med (utrustning) | Standard RJ11 Telephone Line |
Beskrivning
Receive immediate notification by means of your preferred alert method, including audible/visual siren, fax, telephone, email or text messaging. Thermo Scientific™ Smart-Vue™ Event Notification Hardware delivers the continuous monitoring, secure data logging and automatic audit trails required to comply with SOP, cGxP and 21 CFR part 11 regulatory standards.
Local RF Audible and Visual Alarm:
- Universal (100V.240V) to 12 volt power supply
- 3.6V battery
- Velcro
- Hardware
- Customer reference letter
Voice and Fax Alert:
- USB 1.0 or 2.0 powered
- Fits standard RJ11 telephone line
Ordering Information:
Availability of Smart-Vue products vary by country. Please ask your local Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.
Specifikationer
| Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | |
| Cold Storage | |
| Standard RJ11 Telephone Line |
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.