Learn More
Thermo Scientific™ Smart-Vue Pro Receivers
IT friendly LoRaWan provides easy set-up of a reliable, independent and secure wireless network
Brand: Thermo Scientific™ SVPHWRLGW002
Additional Details : Weight : 0.88000kg
Description
LoRA is short for Long Range wireless Wide Area Network. It is a stand-alone dedicated network and increases connectivity range for IoT devices by 2 km in urban and 10 km in rural areas. This receiver pushes data to the Cloud by connecting to your local network via an Ethernet or Wi-Fi connection.
Long range wireless connectivity enables a single receiver to cover large areas, replacing the need for repeaters Dedicated wireless network requires only an internet connection, minimal IT support needed to set up. Support for up to 1000 data logging sensors per gatewaySpecifications
Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | |
Not Calibrated | |
Receiver | |
10 Miles Line of Sight, 2 to 3 Miles in Urban Environments |
Smart-Vue Pro Indoor Receiver for LoRa Modules (Enable Ethernet or WiFi Connectivity) 865-868 Mhz with Universal Power Supply | |
No Display | |
External Antenna, Universal Power Supply, LoRaWAN Flyer |