missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart -Vue Pro Sensors

Increase productivity in your lab with Thermo Scientific Smart Sensors.

Brand:  Thermo Scientific™ SVPSENTCS002

Additional Details : Weight : 0.08000kg

 View more versions of this product

Product Code. 16622147

  • 2795.00 SEK / Each

Estimated Shipment: 25-10-2022
to see stock.
Add to basket

Description

Description

Increase productivity and ensure the integrity of your samples and research, align with 21 CFR Part 11, and continuously monitor and track conditions using Smart-Vue Pro sensors. Monitor temperatures from -200°C to +150°C, current, and relative humidity. With off the shelf calibrated sensors you can be confident in the integrity of your laboratory equipment.

Multiple parameters

  • Temperature (-200 /+150°C)
  • Temperature and relative humidity
  • 0-5 V / 0-10 V / 4-20mA
  • Dry contact

 

SMART Calibration (for SMART Sensors Only)

  • Off the shelf Calibrated sensors (replacement program)
  • Calibration coefficients stored in sensor memory to simplify recalibration process
  • No data loss or down-time for calibration
  • Data and certificates accessible easily
  • Calibration in-house laboratory: ISO 17025 accredited (COFRAC) and NIST-traceable
  • (Optional)On Site Calibration

 

Modular sensor configuration

 

  • SMART Sensors enable Plug and play feature (swappable calibrated offsite)
  • Module Sensor auto-detection
Specifications

Specifications

Calibrated at 30°C, 60°C, 80°C,100°C, 105°C.
Smart-Vue Pro Digital Sensor -40/+120°C, Cable Length 1 Meter, Calibrated At 30, 60, 80,100, 105°C.
Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module
Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance
Smart-Vue Pro Remote Monitoring System
-40°C to +120°C
Videos
SDS
Documents
Certificates
Special Offers

Special Offers