missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Snap Caps for Wheaton E-Z™ Vials
Easy-to-use snap caps
Brand: DWK Life Sciences 242772
Additional Details : Weight : 0.47630kg
Description
- Closure Type: Snap Cap
- Material: Polyethylene
- Size: 11mm (0.433 in.)
Specifications
PTFE/Silicone/PTFE | |
Polyethylene | |
11 mm |
Clear | |
1000/Cs. |