missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
BOLA Socket-GL Tube Fittings
Klicka för att se tillgängliga alternativ
Diameter (metrisk):
6,5 mm
10,5 mm
Description
- Fitting made of PTFE, with socket for tubes with ground joint and GL thread for connection of hard-walled tubing (e.g. PTFE, PFA, FEP) with BOLA Laboratory Screw Joints.
- The products is only exposed to PTFE.
Specifications
Specifications
| Certifikat och efterlevnad | FDA |
| Diameter (metrisk) | 6,5 mm |
| Autoklaveringsbar | Autoclavable |
| Trådstorlek | GL 14 |
| Färg | White |
| Flexibilitet | Rigid |
| Max. Driftstemperatur (engelska) | 482°F |
| Max. Driftstemperatur (metrisk) | 250°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction