missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, 1M, Chem Lab™
Click to view available options
Quantity:
5 L
10 L
Specifications
Color | Colorless |
Concentration | 40g NaOH/l H2O = 1 N (±0.002/20°C) |
Density | 1.04g/mL |
Solubility Information | Soluble in water |
Quantity | 5 L |
Odor | Odourless |
Packaging | 5L |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Sodium hydroxide 1 mol/l
- Danger
- Skin corrosion/irritation Category 1 A
- Substances and mixtures corrosive to metals Category 1
- H314-Causes severe skin burns and eye damage.
- H290-May be corrosive to metals.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : Sodium hydroxide, pellets a.r.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'