missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solutions Aloe Sense Nitrile Gloves

Features a textured surface for dry and wet working conditions. Fisherbrand™ Solutions Aloe Sense Nitrile Gloves with aloe vera coating on the inner surface protect hands from drying, chapping and cracking.

Brand:  Fisherbrand™


Additional Details : Weight : 0.72000kg

 View more versions of this product

Product Code. 15113279

  • 262.00 SEK / Pack of 100

In stock, ready to ship: 10
In stock, ready to ship within 8 to 10 days: 136
Add to basket

Description

Description

These gloves feature a textured surface to provide ideal grip for dry and wet working conditions. Aloe vera coating on the inner surface protects hands from drying, chapping and cracking, making this glove ideal for prolonged use. Beaded cuff. Mint green for easy identification.
  • PPE Category III
  • Aloe vera coating protects from drying, chapping and cracking
  • Ideal for prolonged use
  • Textured surface provides good grip
  • Mint green
  • Beaded cuff
  • Disposable
  • Nitrile
Specifications

Specifications

Blue, Green
Nitrile
X-Large
Powder Free
240 mm
Aloe Vera
Ambidextrous
Beaded/Rolled
100/Pk.
20 MPa
Non-sterile
ISO 9001 QMS, FDA Biocompatibility Guidance, 510K Approved
Medical, Exam
3 mil
Videos
SDS
missing translation for 'documents'
Product Certifications
View accessory products
Special Offers

Special Offers