missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Spirit-filled Low Temperature Total Immersion Thermometer
Immerses up to 300mm. Fisherbrand™ Spirit-filled Total Immersion Low Temperature Thermometer includes a white background with a non-roll fitting.
2005.00 SEK
Specifications
Diameter (Metric) Probe | 7 mm |
---|---|
For Use With (Application) | General use |
Length (Metric) | 300 mm |
Material | Glass |
Thermometer Fill | Spirit |
Description
White-backed total immersion thermometer with non-roll fitting- Overall length 300mm
- Diameter 7mm
Specifications
7 mm | |
300 mm | |
Spirit |
General use | |
Glass | |
Low Temperature Thermometer |