missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Sport NC 95178 Insole - Width 11
Comfortable climatic insole with antistatic properties for Uvex 1 Sport NC
Brand: Uvex 9517845
Additional Details : Weight : 0.09900kg
Description
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No: 9517.8
- Sizes: 35 to 52
Specifications
Black | |
Microvelour | |
No | |
Standard width | |
No |
Uvex 1 Sport NC | |
45 | |
Unisex | |
Yes |