missing translation for 'onlineSavingsMsg'
Learn More

Ismatec Sta-Pure Tubing

Ideal tubing for high purity or long-running applications.

Brand:  Ismatec GX0008

8376.85 SEK valid until 2020-12-31
Use promo code "14720" to get your promotional price.



Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15559672

  • 12618.00 SEK / Each


Estimated Shipment
14-12-2020
Add to basket

Description

Description

  • Ideal choice for high purity or long-running applications.
  • Produces no detectable particulates - prevents fluid contamination and extends filter life.
  • Lasts over 1000 hours at 200 rpm, or over 6000 hours at 100 rpm.
  • Long life eliminates the need to rotate tubing through the pump head, saving time and reducing maintenance.
  • Unique design and material also provide unparalleled flow stability, with virtually no change in flow rate over the life of the tubing.
  • Recommended for use in L/S™ and I/P™ standard and Easy-Load™ pump heads, and L/S™ Easy-Load™ II pump heads.
Specifications

Specifications

3A;European Pharmacopoeia;NSF-51;Non-DEHP;NSF-61;ADCF;FDA;Non-Phthalate;USP
I.D. 1.6 mm
305 mm
60 psi
O.D. 4.8 mm
I.D. 1.6 mm, O.D. 4.8 mm
Videos
SDS
Documents