missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Stability Chamber, 821 L, Stainless Steel, Type 304, 2B

Temperature Range: Ambient +5°C to 60°C; Light: No Lighting

Brand:  Thermo Scientific™ 3962

Additional Details : Weight : 299.39999kg

Product Code. 15563771

  • 144235.00 SEK / Each


Estimated Shipment
26-08-2021
Add to basket

Description

Description

  • Large size for high volumes and a broad range of products.
  • Heated glass door for minimal condensation and a clear view.
  • Interior and exterior convenience receptacles, and five adjustable shelves.
  • Enviro-Scan™ controls with easy-to-read display of actualtemp studies, and shelf life testing
Specifications

Specifications

User programmable and indicator
Stainless Steel (304)
Ambient +5°C to 60°C
200/230 V, 50/60 Hz
Yes
5.4 sq. ft.
±0.1°C
±0.4°C @ 30°C±0.3°C @ 37°C±0.5°C @ 45°C
Stability Chamber
821 L
77.7 x 65.5 cm F-B (30.6 W x 25.8 in.)
Powder-coated Cold Rolled Steel
Ideal for clinical applications, elevating temperature stability
51mm (2 in.) thick fiberglass cabinet insulation
0.5 sq. m
Precision thermistor
No Lighting
Videos
SDS
Documents