missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Stainless Steel 4301 Wide Shape Apothecary Spoon
Schneider Gerd™ Stainless Steel 4301 Wide Shape Apothecary Spoon is used as spoon for chemicals.
40.00 SEK - 209.00 SEK
Specifications
Product Type | Apothecary Spoon |
---|---|
Material | Stainless Steel (4301) |
Style | Wide form |
Product Code | Brand | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (English) | Price | Quantity & Availability | ||||
11347374
|
Schneider Gerd™
277 |
320 mm | 12.5 in. |
88.75 SEK
Each |
In Stock
Log in to see stock. |
||||
11317374
|
Schneider Gerd™
274 |
200 mm | 7.8 in. |
40.00 SEK
Each |
In Stock
Log in to see stock. |
||||
11327374
|
Schneider Gerd™
275 |
240 mm | 9.4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11307374
|
Schneider Gerd™
272 |
150 mm | 5.9 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Made of Stainless steel 4301
- Available in different lengths
Specifications
Apothecary Spoon | |
Stainless Steel (4301) | |
Wide form |